Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White PTFE Plastic Bar 12" L, 2-1/2" W

  • Mfr # BULK-PS-PTFE-944

  • Zoro # G7847349


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Material
PTFE
Color
White
Length
12"
Width
2-1/2"
Tensile Strength (PSI)
3,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PTFE-944
Zoro #
G7847349
UPC #
193005899738
Country of Origin
Unknown

Dimensions

Length
12"
Width
2-1/2"
Length Tolerance
(-1" - +1")
Thickness
2"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Bar
Material
PTFE
Color
White
Tensile Strength (PSI)
3,000 psi
Max. Temp. (F)
500
Impact Strength (Lbs.)
3.5 ft. - lbs./in.
Min. Temp. (F)
-290
Standards
FDA, UL 94 V-0, MIL-P-22241 Type II Grade A
Plastic Density
0.078 lbs / cu. in.
Plastic Clarity
Opaque
Thickness Tolerance
(-0.031" - +0.047")
Impact Strength Rating
Good
Backing Type
Plain
Grade
Standard
Tensile Strength Rating
Poor
Water Absorption Rating
Excellent
Friction Coefficient
0.07
Friction Rating
Very Slippery
Shape
Bar
Plastic Hardness
55D
Water Absorption
0.0001

Description

PTFE Plastic Bar - 2" Thick x 2-1/2" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.