Zoro Homepage

White PTFE Plastic Bar 12" L, 3-1/2" W

  • Mfr # BULK-PS-PTFE-136

  • Zoro # G7854845


product price: $8.89
/ea
Sold in multiples of 11 for $97.79

Key Features

Material
PTFE
Color
White
Length
12"
Width
3-1/2"
Tensile Strength (PSI)
3,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PTFE-136
Zoro #
G7854845
UPC #
193005043483
Country of Origin
Unknown

Dimensions

Length
12"
Width
3-1/2"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
1/32"

Details

Item
Plastic Bar
Material
PTFE
Color
White
Tensile Strength (PSI)
3,000 psi
Max. Temp. (F)
500
Impact Strength (Lbs.)
3.5 ft. - lbs./in.
Standards
FDA, UL 94 V-0, MIL-P-22241 Type II Grade A
Min. Temp. (F)
-290
Friction Coefficient
0.07
Plastic Clarity
Opaque
Friction Rating
Very Slippery
Water Absorption
0.0001
Grade
Standard
Backing Type
Plain
Impact Strength Rating
Good
Water Absorption Rating
Excellent
Shape
Bar
Tensile Strength Rating
Poor
Plastic Hardness
55D
Thickness Tolerance
(-0" - +0.002")
Plastic Density
0.078 lbs / cu. in.

Description

PTFE Plastic Bar - 1/32" Thick x 3-1/2" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.