Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White PTFE Plastic Bar 12" L, 3/4" W

  • Mfr # BULK-PS-PTFE-631

  • Zoro # G7856799


product price: $9.49
/ea
Sold in multiples of 10 for $94.90

Key Features

Material
PTFE
Color
White
Length
12"
Width
3/4"
Tensile Strength (PSI)
3,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PTFE-631
Zoro #
G7856799
UPC #
193005878221
Country of Origin
Unknown

Dimensions

Length
12"
Width
3/4"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.05" - +0.05")
Thickness
3/16"

Details

Item
Plastic Bar
Material
PTFE
Color
White
Tensile Strength (PSI)
3,000 psi
Impact Strength (Lbs.)
3.5 ft. - lbs./in.
Standards
FDA, UL 94 V-0, MIL-P-22241 Type II Grade A
Min. Temp. (F)
-290
Max. Temp. (F)
500
Tensile Strength Rating
Poor
Impact Strength Rating
Good
Friction Coefficient
0.07
Grade
Standard
Plastic Hardness
55D
Backing Type
Plain
Plastic Clarity
Opaque
Water Absorption Rating
Excellent
Plastic Density
0.078 lbs / cu. in.
Shape
Bar
Water Absorption
0.0001
Friction Rating
Very Slippery
Thickness Tolerance
(-0" - +0.008")

Description

PTFE Plastic Bar - 3/16" Thick x 3/4" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.