Zoro Homepage

White PTFE Plastic Bar 12" L, 3/4" W

  • Mfr # BULK-PS-PTFE-857

  • Zoro # G7847069


product price: $31.15
/ea
Sold in multiples of 3 for $93.45

Key Features

Material
PTFE
Color
White
Length
12"
Width
3/4"
Tensile Strength (PSI)
3,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PTFE-857
Zoro #
G7847069
UPC #
193005899196
Country of Origin
Unknown

Dimensions

Length
12"
Width
3/4"
Length Tolerance
(-1" - +1")
Thickness
3/4"
Width Tolerance
(-0.05" - +0.05")

Description

PTFE Plastic Bar - 3/4" Thick x 3/4" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.