Zoro Homepage

White PTFE Plastic Bar 24" L, 1-1/4" W

  • Mfr # BULK-PS-PTFE-831

  • Zoro # G7851129


product price: $49.75
/ea
Sold in multiples of 2 for $99.50

Key Features

Material
PTFE
Color
White
Length
24"
Width
1-1/4"
Tensile Strength (PSI)
3,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PTFE-831
Zoro #
G7851129
UPC #
193005898991
Country of Origin
Unknown

Dimensions

Length
24"
Width
1-1/4"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.01" - +0.01")
Thickness
1/2"

Details

Item
Plastic Bar
Material
PTFE
Color
White
Tensile Strength (PSI)
3,000 psi
Min. Temp. (F)
-290
Impact Strength (Lbs.)
3.5 ft. - lbs./in.
Standards
FDA, UL 94 V-0, MIL-P-22241 Type II Grade A
Max. Temp. (F)
500
Friction Rating
Very Slippery
Tensile Strength Rating
Poor
Water Absorption Rating
Excellent
Shape
Bar
Friction Coefficient
0.07
Backing Type
Plain
Impact Strength Rating
Good
Plastic Clarity
Opaque
Plastic Density
0.078 lbs / cu. in.
Water Absorption
0.0001
Thickness Tolerance
(-0" - +0.02")
Plastic Hardness
55D
Grade
Standard

Description

PTFE Plastic Bar - 1/2" Thick x 1-1/4" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.