Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White PTFE Plastic Bar 24" L, 1/2" W

  • Mfr # BULK-PS-PTFE-837

  • Zoro # G7851914


product price: $27.65
/ea
Sold in multiples of 4 for $110.60

Key Features

Material
PTFE
Color
White
Length
24"
Width
1/2"
Tensile Strength (PSI)
3,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PTFE-837
Zoro #
G7851914
UPC #
193005899059
Country of Origin
Unknown

Dimensions

Length
24"
Width
1/2"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.05" - +0.05")
Thickness
1/2"

Details

Item
Plastic Bar
Material
PTFE
Color
White
Tensile Strength (PSI)
3,000 psi
Min. Temp. (F)
-290
Max. Temp. (F)
500
Standards
FDA, UL 94 V-0
Impact Strength (Lbs.)
3.5 ft. - lbs./in.
Water Absorption
0.0001
Plastic Hardness
55D
Friction Rating
Very Slippery
Tensile Strength Rating
Poor
Plastic Clarity
Opaque
Water Absorption Rating
Excellent
Backing Type
Acrylic Adhesive
Grade
Standard
Friction Coefficient
0.07
Temperature Range - Adhesives
-30 Degrees to 375 DegreesF
Impact Strength Rating
Good
Plastic Density
0.078 lbs / cu. in.
Shape
Bar
Thickness Tolerance
(-0" - +0.02")

Description

PTFE Plastic Bar w/ LSE Acrylic Adhesive - 1/2" Thick x 1/2" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.