Zoro Homepage

White PTFE Plastic Bar 24" L, 1/4" W

  • Mfr # BULK-PS-PTFE-590

  • Zoro # G7860174


product price: $6.15
/ea
Sold in multiples of 16 for $98.40

Key Features

Material
PTFE
Color
White
Length
24"
Width
1/4"
Tensile Strength (PSI)
3,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PTFE-590
Zoro #
G7860174
UPC #
193005877941
Country of Origin
Unknown

Dimensions

Length
24"
Width
1/4"
Length Tolerance
(-1" - +1")
Thickness
1/8"
Width Tolerance
(-0.03" - +0.03")

Description

PTFE Plastic Bar - 1/8" Thick x 1/4" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.