Zoro Homepage

White PTFE Plastic Bar 24" L, 2-1/2" W

  • Mfr # BULK-PS-PTFE-113

  • Zoro # G7844293


product price: $26.59
/ea
Sold in multiples of 4 for $106.36

Key Features

Material
PTFE
Color
White
Length
24"
Width
2-1/2"
Tensile Strength (PSI)
3,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PTFE-113
Zoro #
G7844293
UPC #
193005043230
Country of Origin
Unknown

Dimensions

Length
24"
Width
2-1/2"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
1/8"

Details

Item
Plastic Bar
Material
PTFE
Color
White
Tensile Strength (PSI)
3,000 psi
Impact Strength (Lbs.)
3.5 ft. - lbs./in.
Standards
FDA, UL 94 V-0, MIL-P-22241 Type II Grade A
Min. Temp. (F)
-290
Max. Temp. (F)
500
Plastic Clarity
Opaque
Water Absorption
0.0001
Thickness Tolerance
(-0" - +0.004")
Plastic Hardness
55D
Grade
Standard
Impact Strength Rating
Good
Friction Rating
Very Slippery
Tensile Strength Rating
Poor
Friction Coefficient
0.07
Water Absorption Rating
Excellent
Shape
Bar
Backing Type
Plain
Plastic Density
0.078 lbs / cu. in.

Description

PTFE Plastic Bar - 1/8" Thick x 2-1/2" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.