Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White PTFE Plastic Bar 24" L, 4" W

  • Mfr # BULK-PS-PTFE-879

  • Zoro # G7849455


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Material
PTFE
Color
White
Length
24"
Width
4"
Tensile Strength (PSI)
3,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PTFE-879
Zoro #
G7849455
UPC #
193005899417
Country of Origin
Unknown

Dimensions

Length
24"
Width
4"
Length Tolerance
(-1" - +1")
Thickness
3/4"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Bar
Material
PTFE
Color
White
Tensile Strength (PSI)
3,000 psi
Min. Temp. (F)
-290
Impact Strength (Lbs.)
3.5 ft. - lbs./in.
Standards
FDA, UL 94 V-0, MIL-P-22241 Type II Grade A
Max. Temp. (F)
500
Friction Coefficient
0.07
Tensile Strength Rating
Poor
Impact Strength Rating
Good
Friction Rating
Very Slippery
Water Absorption
0.0001
Thickness Tolerance
(-0" - +0.057")
Shape
Bar
Plastic Clarity
Opaque
Plastic Hardness
55D
Water Absorption Rating
Excellent
Plastic Density
0.078 lbs / cu. in.
Grade
Standard
Backing Type
Plain

Description

PTFE Plastic Bar - 3/4" Thick x 4" Wide x 24" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.