Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White PTFE Plastic Bar 48" L, 1" W

  • Mfr # BULK-PS-PTFE-540

  • Zoro # G7847979


product price: $18.89
/ea
Sold in multiples of 5 for $94.45

Key Features

Material
PTFE
Color
White
Length
48"
Width
1"
Tensile Strength (PSI)
3,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PTFE-540
Zoro #
G7847979
UPC #
193005898168
Country of Origin
Unknown

Dimensions

Length
48"
Width
1"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.01" - +0.01")
Thickness
1/16"

Details

Item
Plastic Bar
Material
PTFE
Color
White
Tensile Strength (PSI)
3,000 psi
Max. Temp. (F)
500
Min. Temp. (F)
-290
Impact Strength (Lbs.)
3.5 ft. - lbs./in.
Standards
FDA, UL 94 V-0
Shape
Bar
Plastic Density
0.078 lbs / cu. in.
Tensile Strength Rating
Poor
Friction Rating
Very Slippery
Temperature Range - Adhesives
-30 Degrees to 375 DegreesF
Backing Type
Acrylic Adhesive
Impact Strength Rating
Good
Friction Coefficient
0.07
Plastic Clarity
Opaque
Water Absorption
0.0001
Water Absorption Rating
Excellent
Plastic Hardness
55D
Grade
Standard
Thickness Tolerance
(-0" - +0.002")

Description

PTFE Plastic Bar w/ LSE Acrylic Adhesive - 1/16" Thick x 1" Wide x 48" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.