Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White PTFE Plastic Bar 48" L, 1/4" W

  • Mfr # BULK-PS-PTFE-627

  • Zoro # G7860761


product price: $10.25
/ea
Sold in multiples of 9 for $92.25

Key Features

Material
PTFE
Color
White
Length
48"
Width
1/4"
Tensile Strength (PSI)
3,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PTFE-627
Zoro #
G7860761
UPC #
193005878184
Country of Origin
Unknown

Dimensions

Length
48"
Width
1/4"
Length Tolerance
(-1" - +1")
Thickness
3/16"
Width Tolerance
(-0.03" - +0.03")

Details

Item
Plastic Bar
Material
PTFE
Color
White
Tensile Strength (PSI)
3,000 psi
Max. Temp. (F)
500
Impact Strength (Lbs.)
3.5 ft. - lbs./in.
Min. Temp. (F)
-290
Standards
FDA, UL 94 V-0, MIL-P-22241 Type II Grade A
Thickness Tolerance
(-0" - +0.008")
Grade
Standard
Plastic Clarity
Opaque
Plastic Density
0.078 lbs / cu. in.
Water Absorption
0.0001
Backing Type
Plain
Friction Rating
Very Slippery
Water Absorption Rating
Excellent
Shape
Bar
Friction Coefficient
0.07
Impact Strength Rating
Good
Tensile Strength Rating
Poor
Plastic Hardness
55D

Description

PTFE Plastic Bar - 3/16" Thick x 1/4" Wide x 48" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.