Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White PTFE Plastic Bar 48" L, 2-1/2" W

  • Mfr # BULK-PS-PTFE-241

  • Zoro # G7843149


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Material
PTFE
Color
White
Length
48"
Width
2-1/2"
Tensile Strength (PSI)
3,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PTFE-241
Zoro #
G7843149
UPC #
193005898588
Country of Origin
Unknown

Dimensions

Length
48"
Width
2-1/2"
Length Tolerance
(-1" - +1")
Thickness
3/8"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Bar
Material
PTFE
Color
White
Tensile Strength (PSI)
3,000 psi
Standards
FDA, UL 94 V-0, MIL-P-22241 Type II Grade A
Min. Temp. (F)
-290
Impact Strength (Lbs.)
3.5 ft. - lbs./in.
Max. Temp. (F)
500
Grade
Standard
Water Absorption Rating
Excellent
Thickness Tolerance
(-0" - +0.027")
Tensile Strength Rating
Poor
Friction Rating
Very Slippery
Impact Strength Rating
Good
Plastic Hardness
55D
Plastic Clarity
Opaque
Friction Coefficient
0.07
Shape
Bar
Water Absorption
0.0001
Plastic Density
0.078 lbs / cu. in.
Backing Type
Plain

Description

PTFE Plastic Bar - 3/8" Thick x 2-1/2" Wide x 48" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.