Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White UHMW Plastic Sheet 2 ft. L, 4" W

  • Mfr # BULK-PS-UHMW-729

  • Zoro # G7863193


product price: $56.59
/ea
Sold in multiples of 2 for $113.18

Key Features

Material
UHMW
Color
White
Length
2 ft.
Width
4"
Standards
FDA, UL 94 HB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-729
Zoro #
G7863193
UPC #
193005911553
Country of Origin
Unknown

Dimensions

Length
2 ft.
Width
4"
Length Tolerance
(-1" - +1")
Plastic Length
24"
Plastic Thickness
1/8"
Width Tolerance
(-0.25" - +0.25")
Plastic Width
24"

Details

Item
Plastic Sheet
Material
UHMW
Color
White
Standards
FDA, UL 94 HB
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Thickness Tolerance
(-0.003" - +0")
Operating Temp. Range
-70 Degrees to 180 Degrees F
Tensile Strength
4,400 psi
Plastic Material
UHMW Polyethylene
Plastic Color
White
Water Absorption
0.0001
Grade
Standard
Water Absorption Rating
Excellent
Plastic Hardness
70D
Plastic Density
0.034 lbs / cu. in.
Temperature Range - Adhesives
-30 Degrees to 375 DegreesF
Friction Rating
Very Slippery
Backing Type
Acrylic Adhesive
Plastic Clarity
Opaque
Friction Coefficient
0.15
Shape
Sheet
Tensile Strength Rating
Poor
Impact Strength Rating
Excellent

Description

White UHMW Plastic Sheet w/ LSE Acrylic Adhesive - 1/8" Thick x 24" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.