Zoro Homepage

White UHMW Polyethylene Plastic Bar 12" L, 1/2" W

  • Mfr # BULK-PS-UHMW-592

  • Zoro # G7849385


product price: $8.89
/ea
Sold in multiples of 13 for $115.57

Key Features

Material
UHMW Polyethylene
Color
White
Length
12"
Width
1/2"
Tensile Strength (PSI)
4,400 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-592
Zoro #
G7849385
UPC #
193005902162
Country of Origin
Unknown

Dimensions

Length
12"
Width
1/2"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.05" - +0.05")
Thickness
1/8"

Details

Item
Plastic Bar
Material
UHMW Polyethylene
Color
White
Tensile Strength (PSI)
4,400 psi
Max. Temp. (F)
180
Min. Temp. (F)
-70
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Standards
FDA, UL 94 HB
Tensile Strength Rating
Poor
Friction Coefficient
0.15
Water Absorption
0.0001
Plastic Hardness
70D
Shape
Bar
Water Absorption Rating
Excellent
Backing Type
Acrylic Adhesive
Plastic Clarity
Opaque
Grade
Standard
Thickness Tolerance
(-0.003" - +0")
Impact Strength Rating
Excellent
Temperature Range - Adhesives
-30 Degrees to 375 DegreesF
Friction Rating
Very Slippery
Plastic Density
0.034 lbs / cu. in.

Description

White UHMW Plastic Bar w/ LSE Acrylic Adhesive - 1/8" Thick x 1/2" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.