Zoro Homepage

White UHMW Polyethylene Plastic Bar 12" L, 3/4" W

  • Mfr # BULK-PS-UHMW-117

  • Zoro # G7863875


product price: $6.99
/ea
Sold in multiples of 15 for $104.85

Key Features

Material
UHMW Polyethylene
Color
White
Length
12"
Width
3/4"
Tensile Strength (PSI)
4,400 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-117
Zoro #
G7863875
UPC #
193005890469
Country of Origin
Unknown

Dimensions

Length
12"
Width
3/4"
Length Tolerance
(-1" - +1")
Thickness
3/4"
Width Tolerance
(-0.05" - +0.05")

Details

Item
Plastic Bar
Material
UHMW Polyethylene
Color
White
Tensile Strength (PSI)
4,400 psi
Standards
FDA, UL 94 HB
Min. Temp. (F)
-70
Max. Temp. (F)
180
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Friction Rating
Very Slippery
Plastic Hardness
70D
Plastic Clarity
Opaque
Impact Strength Rating
Excellent
Water Absorption Rating
Excellent
Backing Type
Plain
Shape
Bar
Tensile Strength Rating
Poor
Grade
Standard
Water Absorption
0.0001
Friction Coefficient
0.15
Plastic Density
0.034 lbs / cu. in.
Thickness Tolerance
(-0" - +0.002")

Description

UHMW Polyethylene Plastic Bar - 3/4" Thick x 3/4" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.