Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White UHMW Polyethylene Plastic Bar 12" L

  • Mfr # BULK-PS-UHMW-679

  • Zoro # G7843995


product price: $4.49
/ea
Sold in multiples of 23 for $103.27

Key Features

Material
UHMW Polyethylene
Color
White
Length
12"
Width
3/8"
Tensile Strength (PSI)
4,400 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-679
Zoro #
G7843995
UPC #
193005890193
Country of Origin
Unknown

Dimensions

Length
12"
Width
3/8"
Length Tolerance
(-1" - +1")
Wall Thickness
3/8"
Width Tolerance
(-0.03" - +0.03")

Details

Item
Plastic Bar
Material
UHMW Polyethylene
Color
White
Tensile Strength (PSI)
4,400 psi
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Max. Temp. (F)
180
Min. Temp. (F)
-70
Standards
FDA, UL 94 HB
Wall Thickness Tolerance
(-0" - +0.003")
Plastic Density
0.034 lbs / cu. in.
Plastic Clarity
Opaque
Tensile Strength Rating
Poor
Water Absorption Rating
Excellent
Impact Strength Rating
Excellent
Plastic Hardness
70D
Backing Type
Plain
Friction Coefficient
0.15
Shape
Bar
Friction Rating
Very Slippery
Water Absorption
0.0001
Grade
Standard

Description

White UHMW Polyethylene Plastic Bar - 3/8" Thick x 3/8" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.