Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White UHMW Polyethylene Plastic Bar 12" L

  • Mfr # BULK-PS-UHMW-836

  • Zoro # G7847793


product price: $10.99
/ea
Sold in multiples of 8 for $87.92

Key Features

Material
UHMW Polyethylene
Color
White
Length
12"
Width
1-1/2"
Tensile Strength (PSI)
4,400 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-836
Zoro #
G7847793
UPC #
193005902049
Country of Origin
Unknown

Dimensions

Length
12"
Width
1-1/2"
Length Tolerance
(-1" - +1")
Wall Thickness
1-1/4"
Width Tolerance
(-0.01" - +0.01")

Details

Item
Plastic Bar
Material
UHMW Polyethylene
Color
White
Tensile Strength (PSI)
4,400 psi
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Max. Temp. (F)
180
Min. Temp. (F)
-70
Standards
FDA, UL 94 HB
Wall Thickness Tolerance
(-0.069" - +0")
Plastic Density
0.034 lbs / cu. in.
Plastic Hardness
70D
Tensile Strength Rating
Poor
Plastic Clarity
Opaque
Shape
Bar
Friction Rating
Very Slippery
Impact Strength Rating
Excellent
Water Absorption Rating
Excellent
Friction Coefficient
0.15
Grade
Standard
Water Absorption
0.0001
Backing Type
Plain

Description

White UHMW Polyethylene Plastic Bar - 1-1/4" Thick x 1-1/2" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.