Zoro Homepage

White UHMW Polyethylene Plastic Bar 24" L, 1" W

  • Mfr # BULK-PS-UHMW-774

  • Zoro # G7851591


product price: $13.39
/ea
Sold in multiples of 8 for $107.12

Key Features

Material
UHMW Polyethylene
Color
White
Length
24"
Width
1"
Tensile Strength (PSI)
4,400 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-774
Zoro #
G7851591
UPC #
193005902599
Country of Origin
Unknown

Dimensions

Length
24"
Width
1"
Length Tolerance
(-1" - +1")
Thickness
1/2"
Width Tolerance
(-0.01" - +0.01")

Details

Item
Plastic Bar
Material
UHMW Polyethylene
Color
White
Tensile Strength (PSI)
4,400 psi
Standards
FDA, UL 94 HB
Max. Temp. (F)
180
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Min. Temp. (F)
-70
Plastic Hardness
70D
Impact Strength Rating
Excellent
Temperature Range - Adhesives
-30 Degrees to 375 DegreesF
Grade
Standard
Tensile Strength Rating
Poor
Shape
Bar
Water Absorption
0.0001
Water Absorption Rating
Excellent
Plastic Density
0.034 lbs / cu. in.
Thickness Tolerance
(-0" - +0.004")
Friction Coefficient
0.15
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Backing Type
Acrylic Adhesive

Description

White UHMW Plastic Bar w/ LSE Acrylic Adhesive - 1/2" Thick x 1" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.