Zoro Homepage

White UHMW Polyethylene Plastic Bar 24" L, 1/2" W

  • Mfr # BULK-PS-UHMW-95

  • Zoro # G7843989


product price: $6.49
/ea
Sold in multiples of 18 for $116.82

Key Features

Material
UHMW Polyethylene
Color
White
Length
24"
Width
1/2"
Tensile Strength (PSI)
4,400 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-95
Zoro #
G7843989
UPC #
193005890087
Country of Origin
Unknown

Dimensions

Length
24"
Width
1/2"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.05" - +0.05")
Thickness
3/8"

Details

Item
Plastic Bar
Material
UHMW Polyethylene
Color
White
Tensile Strength (PSI)
4,400 psi
Max. Temp. (F)
180
Min. Temp. (F)
-70
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Standards
FDA, UL 94 HB
Plastic Density
0.034 lbs / cu. in.
Impact Strength Rating
Excellent
Water Absorption Rating
Excellent
Backing Type
Plain
Tensile Strength Rating
Poor
Plastic Clarity
Opaque
Grade
Standard
Water Absorption
0.0001
Plastic Hardness
70D
Thickness Tolerance
(-0" - +0.003")
Friction Rating
Very Slippery
Shape
Bar
Friction Coefficient
0.15

Description

UHMW Polyethylene Plastic Bar - 3/8" Thick x 1/2" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.