Zoro Homepage

White UHMW Polyethylene Plastic Bar 24" L, 4" W

  • Mfr # BULK-PS-UHMW-677

  • Zoro # G7847251


product price: $18.39
/ea
Sold in multiples of 5 for $91.95

Key Features

Material
UHMW Polyethylene
Color
White
Length
24"
Width
4"
Tensile Strength (PSI)
4,400 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-677
Zoro #
G7847251
UPC #
193005902537
Country of Origin
Unknown

Dimensions

Length
24"
Width
4"
Length Tolerance
(-1" - +1")
Thickness
1/4"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Bar
Material
UHMW Polyethylene
Color
White
Tensile Strength (PSI)
4,400 psi
Max. Temp. (F)
180
Standards
FDA, UL 94 HB
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Min. Temp. (F)
-70
Water Absorption
0.0001
Impact Strength Rating
Excellent
Shape
Bar
Water Absorption Rating
Excellent
Tensile Strength Rating
Poor
Plastic Hardness
70D
Plastic Clarity
Opaque
Grade
Standard
Backing Type
Acrylic Adhesive
Thickness Tolerance
(-0.002" - +0")
Temperature Range - Adhesives
-30 Degrees to 375 DegreesF
Plastic Density
0.034 lbs / cu. in.
Friction Rating
Very Slippery
Friction Coefficient
0.15

Description

White UHMW Plastic Bar w/ LSE Acrylic Adhesive - 1/4" Thick x 4" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.