Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White UHMW Polyethylene Plastic Bar 24" L

  • Mfr # BULK-PS-UHMW-581

  • Zoro # G7844390


product price: $4.29
/ea
Sold in multiples of 25 for $107.25

Key Features

Material
UHMW Polyethylene
Color
White
Length
24"
Width
1/4"
Tensile Strength (PSI)
4,400 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-581
Zoro #
G7844390
UPC #
193005889722
Country of Origin
Unknown

Dimensions

Length
24"
Width
1/4"
Length Tolerance
(-1" - +1")
Wall Thickness
1/8"
Width Tolerance
(-0.03" - +0.03")

Details

Item
Plastic Bar
Material
UHMW Polyethylene
Color
White
Tensile Strength (PSI)
4,400 psi
Standards
FDA, UL 94 HB
Min. Temp. (F)
-70
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Max. Temp. (F)
180
Wall Thickness Tolerance
(-0.003" - +0")
Tensile Strength Rating
Poor
Plastic Clarity
Opaque
Water Absorption
0.0001
Plastic Density
0.034 lbs / cu. in.
Backing Type
Plain
Impact Strength Rating
Excellent
Grade
Standard
Water Absorption Rating
Excellent
Shape
Bar
Plastic Hardness
70D
Friction Rating
Very Slippery
Friction Coefficient
0.15

Description

White UHMW Polyethylene Plastic Bar - 1/8" Thick x 1/4" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.