Zoro Homepage

White UHMW Polyethylene Plastic Bar 24" L

  • Mfr # BULK-PS-UHMW-834

  • Zoro # G7843970


product price: $18.95
/ea
Sold in multiples of 6 for $113.70

Key Features

Material
UHMW Polyethylene
Color
White
Length
24"
Width
1-1/4"
Tensile Strength (PSI)
4,400 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-834
Zoro #
G7843970
UPC #
193005890742
Country of Origin
Unknown

Dimensions

Length
24"
Width
1-1/4"
Length Tolerance
(-1" - +1")
Wall Thickness
1-1/4"
Width Tolerance
(-0.01" - +0.01")

Description

White UHMW Polyethylene Plastic Bar - 1-1/4" Thick x 1-1/4" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.