Zoro Homepage

White UHMW Polyethylene Plastic Bar 48" L, 1" W

  • Mfr # BULK-PS-UHMW-666

  • Zoro # G7849001


product price: $12.99
/ea
Sold in multiples of 7 for $90.93

Key Features

Material
UHMW Polyethylene
Color
White
Length
48"
Width
1"
Tensile Strength (PSI)
4,400 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-666
Zoro #
G7849001
UPC #
193005902452
Country of Origin
Unknown

Dimensions

Length
48"
Width
1"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.01" - +0.01")
Thickness
1/4"

Details

Item
Plastic Bar
Material
UHMW Polyethylene
Color
White
Tensile Strength (PSI)
4,400 psi
Standards
FDA, UL 94 HB
Max. Temp. (F)
180
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Min. Temp. (F)
-70
Plastic Clarity
Opaque
Water Absorption
0.0001
Water Absorption Rating
Excellent
Impact Strength Rating
Excellent
Tensile Strength Rating
Poor
Backing Type
Acrylic Adhesive
Plastic Hardness
70D
Friction Coefficient
0.15
Friction Rating
Very Slippery
Thickness Tolerance
(-0.002" - +0")
Temperature Range - Adhesives
-30 Degrees to 375 DegreesF
Plastic Density
0.034 lbs / cu. in.
Shape
Bar
Grade
Standard

Description

White UHMW Plastic Bar w/ LSE Acrylic Adhesive - 1/4" Thick x 1" Wide x 48" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.