Zoro Homepage

White UHMW Polyethylene Plastic Bar 48" L, 6" W

  • Mfr # BULK-PS-UHMW-348

  • Zoro # G7852955


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Material
UHMW Polyethylene
Color
White
Length
48"
Width
6"
Tensile Strength (PSI)
4,400 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-348
Zoro #
G7852955
UPC #
193005890667
Country of Origin
Unknown

Dimensions

Length
48"
Width
6"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
1"

Details

Item
Plastic Bar
Material
UHMW Polyethylene
Color
White
Tensile Strength (PSI)
4,400 psi
Min. Temp. (F)
-70
Standards
FDA, UL 94 HB
Max. Temp. (F)
180
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Thickness Tolerance
(-0.016" - +0.024")
Plastic Density
0.034 lbs / cu. in.
Plastic Hardness
70D
Impact Strength Rating
Excellent
Backing Type
Plain
Plastic Clarity
Opaque
Tensile Strength Rating
Poor
Shape
Bar
Friction Coefficient
0.15
Friction Rating
Very Slippery
Grade
Standard
Water Absorption Rating
Excellent
Water Absorption
0.0001

Description

UHMW Polyethylene Plastic Bar - 1" Thick x 6" Wide x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.