Zoro Homepage

White UHMW Polyethylene Plastic Bar 48" L

  • Mfr # BULK-PS-UHMW-681

  • Zoro # G7844625


product price: $7.15
/ea
Sold in multiples of 15 for $107.25

Key Features

Material
UHMW Polyethylene
Color
White
Length
48"
Width
3/8"
Tensile Strength (PSI)
4,400 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-681
Zoro #
G7844625
UPC #
193005890216
Country of Origin
Unknown

Dimensions

Length
48"
Width
3/8"
Length Tolerance
(-1" - +1")
Wall Thickness
3/8"
Width Tolerance
(-0.03" - +0.03")

Description

White UHMW Polyethylene Plastic Bar - 3/8" Thick x 3/8" Wide x 48" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.