Zoro Homepage

White UHMW Polyethylene Plastic Bar 48" L

  • Mfr # BULK-PS-UHMW-859

  • Zoro # G7843724


product price: $70.79
/ea
Sold in multiples of 2 for $141.58

Key Features

Material
UHMW Polyethylene
Color
White
Length
48"
Width
2-1/2"
Tensile Strength (PSI)
4,400 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-859
Zoro #
G7843724
UPC #
193005902780
Country of Origin
Unknown

Dimensions

Length
48"
Width
2-1/2"
Length Tolerance
(-1" - +1")
Wall Thickness
1-1/2"
Width Tolerance
(-0.25" - +0.25")

Description

White UHMW Polyethylene Plastic Bar - 1-1/2" Thick x 2-1/2" Wide x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.