White UHMW Polyethylene Plastic Sheet 12" L x 8" W x 1-1/4" Thick

  • Mfr # BULK-PS-UHMW-371

  • Zoro # G7857453


product price: $36.99
/ea
Sold in multiples of 3 for $110.97

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1-1/4"
Plastic Width
8"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-371
Zoro #
G7857453
UPC #
193005911867
Country of Origin
Unknown

Dimensions

Plastic Thickness
1-1/4"
Plastic Width
8"
Plastic Length
12"
Thickness
Item no.
Width Tolerance
(-0.25" - +0.25")
Length
12"
Width
8"
Length Tolerance
(-1" - +1")

Details

Item
Plastic Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
White
Color
White
Backing Type
Plain
Material
UHMW-PE
Thickness Tolerance
(-0.069" - +0")
Impact Strength
16.0 ft. - lbs./in.
Standards
FDA, UL 94 HB
Operating Temp. Range
-70 Degrees to 180 Degrees F
Tensile Strength
4,400 psi
Tensile Strength Rating
Poor
Shape
Sheet
Friction Rating
Very Slippery
Friction Coefficient
0.15
Impact Strength Rating
Excellent
Grade
Standard
Plastic Clarity
Opaque
Water Absorption Rating
Excellent
Plastic Hardness
70D
Water Absorption
0.0001
Plastic Density
0.034 lbs / cu. in.

Description

White UHMW Polyethylene Plastic Sheet - 1-1/4" Thick x 8" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.