White UHMW Polyethylene Plastic Sheet 12" L x 8" W x 1/2" Thick

  • Mfr # BULK-PS-UHMW-368

  • Zoro # G7858485


product price: $21.69
/ea
Sold in multiples of 5 for $108.45
Item requires special delivery charges. A $10.00 per item surcharge will be applied.

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1/2"
Plastic Width
8"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-368
Zoro #
G7858485
UPC #
193005911430
Country of Origin
Unknown

Dimensions

Plastic Thickness
1/2"
Plastic Width
8"
Plastic Length
12"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Width
8"
Thickness
1/2"
Length
12"

Details

Item
Plastic Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
White
Color
White
Impact Strength
16.0 ft. - lbs./in.
Operating Temp. Range
-70 Degrees to 180 Degrees F
Tensile Strength
4,400 psi
Backing Type
Plain
Standards
FDA, UL 94 HB
Thickness Tolerance
(-0" - +0.004")
Shape
Sheet
Friction Coefficient
0.15
Impact Strength Rating
Excellent
Grade
Standard
Water Absorption Rating
Excellent
Plastic Density
0.034 lbs / cu. in.
Friction Rating
Very Slippery
Water Absorption
0.0001
Plastic Clarity
Opaque
Tensile Strength Rating
Poor
Plastic Hardness
70D
Material
UHMW-PE

Description

White UHMW Polyethylene Plastic Sheet - 1/2" Thick x 8" Wide x 12" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.