White UHMW Polyethylene Plastic Sheet 120" L x 48" W x 2-1/2" Thick

  • Mfr # BULK-PS-UHMW-544

  • Zoro # G7843243


product price: $3,160.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
2-1/2"
Plastic Width
48"
Plastic Length
120"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-544
Zoro #
G7843243
UPC #
193005912444
Country of Origin
Unknown

Dimensions

Plastic Thickness
2-1/2"
Plastic Width
48"
Plastic Length
120"
Width
48"
Thickness
Item no.
Length
120"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")

Details

Item
Plastic Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
White
Color
White
Impact Strength
16.0 ft. - lbs./in.
Backing Type
Plain
Standards
FDA, UL 94 HB
Tensile Strength
4,400 psi
Material
UHMW-PE
Operating Temp. Range
-70 Degrees to 180 Degrees F
Thickness Tolerance
(-0.138" - +0")
Water Absorption
0.0001
Plastic Density
0.034 lbs / cu. in.
Water Absorption Rating
Excellent
Shape
Sheet
Friction Coefficient
0.15
Plastic Hardness
70D
Plastic Clarity
Opaque
Grade
Standard
Impact Strength Rating
Excellent
Friction Rating
Very Slippery
Tensile Strength Rating
Poor

Description

White UHMW Polyethylene Plastic Sheet - 2-1/2" Thick x 48" Wide x 120" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.