White UHMW Polyethylene Plastic Sheet 24" L x 24" W x 4" Thick

  • Mfr # BULK-PS-UHMW-464

  • Zoro # G7861330


product price: $486.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
4"
Plastic Width
24"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-464
Zoro #
G7861330
UPC #
193005912680
Country of Origin
Unknown

Dimensions

Plastic Thickness
4"
Plastic Width
24"
Plastic Length
24"
Thickness
4"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Length
24"
Width
24"

Details

Item
Plastic Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
White
Color
White
Material
UHMW-PE
Impact Strength
16.0 ft. - lbs./in.
Thickness Tolerance
(-0.063" - +0.055")
Operating Temp. Range
-70 Degrees to 180 Degrees F
Standards
FDA, UL 94 HB
Backing Type
Plain
Tensile Strength
4,400 psi
Friction Coefficient
0.15
Shape
Sheet
Water Absorption Rating
Excellent
Plastic Density
0.034 lbs / cu. in.
Water Absorption
0.0001
Impact Strength Rating
Excellent
Plastic Clarity
Opaque
Grade
Standard
Plastic Hardness
70D
Friction Rating
Very Slippery
Tensile Strength Rating
Poor

Description

White UHMW Polyethylene Plastic Sheet - 4" Thick x 24" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.