White UHMW Polyethylene Plastic Sheet 24" L x 8" W x 2-1/2" Thick

  • Mfr # BULK-PS-UHMW-388

  • Zoro # G7865564


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
2-1/2"
Plastic Width
8"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-388
Zoro #
G7865564
UPC #
193005912338
Country of Origin
Unknown

Dimensions

Plastic Thickness
2-1/2"
Plastic Width
8"
Plastic Length
24"
Width
8"
Length Tolerance
(-1" - +1")
Thickness
Item no.
Width Tolerance
(-0.25" - +0.25")
Length
24"

Details

Item
Plastic Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
White
Color
White
Impact Strength
16.0 ft. - lbs./in.
Operating Temp. Range
-70 Degrees to 180 Degrees F
Standards
FDA, UL 94 HB
Material
UHMW-PE
Backing Type
Plain
Tensile Strength
4,400 psi
Thickness Tolerance
(-0.138" - +0")
Shape
Sheet
Plastic Density
0.034 lbs / cu. in.
Grade
Standard
Plastic Hardness
70D
Plastic Clarity
Opaque
Water Absorption
0.0001
Friction Rating
Very Slippery
Tensile Strength Rating
Poor
Friction Coefficient
0.15
Water Absorption Rating
Excellent
Impact Strength Rating
Excellent

Description

White UHMW Polyethylene Plastic Sheet - 2-1/2" Thick x 8" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.