Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White UHMW Polyethylene Plastic Sheet 32" L x 16" W x 3" Thick

  • Mfr # BULK-PS-UHMW-445

  • Zoro # G7854461


product price: $401.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
3"
Plastic Width
16"
Plastic Length
32"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-445
Zoro #
G7854461
UPC #
193005912512
Country of Origin
Unknown

Dimensions

Plastic Thickness
3"
Plastic Width
16"
Plastic Length
32"
Length
32"
Width Tolerance
(-0.25" - +0.25")
Thickness
3"
Width
16"
Length Tolerance
(-1" - +1")

Details

Item
Plastic Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
White
Color
White
Backing Type
Plain
Impact Strength
16.0 ft. - lbs./in.
Tensile Strength
4,400 psi
Standards
FDA, UL 94 HB
Operating Temp. Range
-70 Degrees to 180 Degrees F
Thickness Tolerance
(-0.047" - +0.031")
Material
UHMW-PE
Water Absorption
0.0001
Grade
Standard
Plastic Hardness
70D
Impact Strength Rating
Excellent
Friction Coefficient
0.15
Plastic Clarity
Opaque
Friction Rating
Very Slippery
Tensile Strength Rating
Poor
Shape
Sheet
Plastic Density
0.034 lbs / cu. in.
Water Absorption Rating
Excellent

Description

White UHMW Polyethylene Plastic Sheet - 3" Thick x 16" Wide x 32" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.