Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White UHMW Polyethylene Plastic Sheet 32" L x 16" W x 4" Thick

  • Mfr # BULK-PS-UHMW-446

  • Zoro # G7858810


product price: $494.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
4"
Plastic Width
16"
Plastic Length
32"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-446
Zoro #
G7858810
UPC #
193005912666
Country of Origin
Unknown

Dimensions

Plastic Thickness
4"
Plastic Width
16"
Plastic Length
32"
Width
16"
Length
32"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Thickness
4"

Details

Item
Plastic Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
White
Color
White
Standards
FDA, UL 94 HB
Tensile Strength
4,400 psi
Material
UHMW-PE
Operating Temp. Range
-70 Degrees to 180 Degrees F
Thickness Tolerance
(-0.063" - +0.055")
Backing Type
Plain
Impact Strength
16.0 ft. - lbs./in.
Friction Rating
Very Slippery
Shape
Sheet
Plastic Density
0.034 lbs / cu. in.
Plastic Hardness
70D
Friction Coefficient
0.15
Tensile Strength Rating
Poor
Water Absorption
0.0001
Impact Strength Rating
Excellent
Plastic Clarity
Opaque
Water Absorption Rating
Excellent
Grade
Standard

Description

White UHMW Polyethylene Plastic Sheet - 4" Thick x 16" Wide x 32" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.