White UHMW Polyethylene Plastic Sheet 36" L x 48" W x 1-1/4" Thick

  • Mfr # BULK-PS-UHMW-491

  • Zoro # G7848545


product price: $539.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1-1/4"
Plastic Width
48"
Plastic Length
36"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-491
Zoro #
G7848545
UPC #
193005911980
Country of Origin
Unknown

Dimensions

Plastic Thickness
1-1/4"
Plastic Width
48"
Plastic Length
36"
Length
48"
Width
36"
Width Tolerance
(-0.25" - +0.25")
Thickness
Item no.
Length Tolerance
(-1" - +1")

Details

Item
Plastic Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
White
Color
White
Operating Temp. Range
-70 Degrees to 180 Degrees F
Thickness Tolerance
(-0.069" - +0")
Standards
FDA, UL 94 HB
Impact Strength
16.0 ft. - lbs./in.
Tensile Strength
4,400 psi
Material
UHMW-PE
Backing Type
Plain
Shape
Sheet
Grade
Standard
Plastic Clarity
Opaque
Friction Rating
Very Slippery
Impact Strength Rating
Excellent
Friction Coefficient
0.15
Tensile Strength Rating
Poor
Water Absorption Rating
Excellent
Plastic Density
0.034 lbs / cu. in.
Plastic Hardness
70D
Water Absorption
0.0001

Description

White UHMW Polyethylene Plastic Sheet - 1-1/4" Thick x 36" Long x 48" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.