White UHMW Polyethylene Plastic Sheet 36" L x 48" W x 3/4" Thick

  • Mfr # BULK-PS-UHMW-489

  • Zoro # G7852124


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
3/4"
Plastic Width
48"
Plastic Length
36"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-489
Zoro #
G7852124
UPC #
193005911690
Country of Origin
Unknown

Dimensions

Plastic Thickness
3/4"
Plastic Width
48"
Plastic Length
36"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Thickness
3/4"
Width
36"
Length
48"

Details

Item
Plastic Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
White
Color
White
Tensile Strength
4,400 psi
Standards
FDA, UL 94 HB
Thickness Tolerance
(-0" - +0.002")
Backing Type
Plain
Material
UHMW-PE
Impact Strength
16.0 ft. - lbs./in.
Operating Temp. Range
-70 Degrees to 180 Degrees F
Friction Rating
Very Slippery
Friction Coefficient
0.15
Impact Strength Rating
Excellent
Shape
Sheet
Plastic Hardness
70D
Water Absorption Rating
Excellent
Water Absorption
0.0001
Tensile Strength Rating
Poor
Plastic Clarity
Opaque
Grade
Standard
Plastic Density
0.034 lbs / cu. in.

Description

White UHMW Polyethylene Plastic Sheet - 3/4" Thick x 36" Long x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.