White UHMW Polyethylene Plastic Sheet 48" L x 24" W x 1-1/4" Thick

  • Mfr # BULK-PS-UHMW-465

  • Zoro # G7862554


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1-1/4"
Plastic Width
24"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-465
Zoro #
G7862554
UPC #
193005911966
Country of Origin
Unknown

Dimensions

Plastic Thickness
1-1/4"
Plastic Width
24"
Plastic Length
48"
Thickness
Item no.
Length
48"
Width Tolerance
(-0.25" - +0.25")
Width
24"
Length Tolerance
(-1" - +1")

Details

Item
Plastic Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
White
Color
White
Impact Strength
16.0 ft. - lbs./in.
Standards
FDA, UL 94 HB
Tensile Strength
4,400 psi
Thickness Tolerance
(-0.069" - +0")
Operating Temp. Range
-70 Degrees to 180 Degrees F
Backing Type
Plain
Material
UHMW-PE
Plastic Hardness
70D
Plastic Density
0.034 lbs / cu. in.
Grade
Standard
Water Absorption Rating
Excellent
Water Absorption
0.0001
Plastic Clarity
Opaque
Friction Coefficient
0.15
Impact Strength Rating
Excellent
Tensile Strength Rating
Poor
Friction Rating
Very Slippery
Shape
Sheet

Description

White UHMW Polyethylene Plastic Sheet - 1-1/4" Thick x 24" Wide x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.