White UHMW Polyethylene Plastic Sheet 48" L x 32" W x 1-1/2" Thick

  • Mfr # BULK-PS-UHMW-478

  • Zoro # G7857225


product price: $598.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1-1/2"
Plastic Width
32"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-478
Zoro #
G7857225
UPC #
193005912123
Country of Origin
Unknown

Dimensions

Plastic Thickness
1-1/2"
Plastic Width
32"
Plastic Length
48"
Length
48"
Width
32"
Length Tolerance
(-1" - +1")
Thickness
1-1/2"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
White
Color
White
Backing Type
Plain
Thickness Tolerance
(-0" - +0.134")
Standards
FDA, UL 94 HB
Material
UHMW-PE
Tensile Strength
4,400 psi
Operating Temp. Range
-70 Degrees to 180 Degrees F
Impact Strength
16.0 ft. - lbs./in.
Plastic Density
0.034 lbs / cu. in.
Tensile Strength Rating
Poor
Water Absorption Rating
Excellent
Water Absorption
0.0001
Plastic Hardness
70D
Friction Rating
Very Slippery
Impact Strength Rating
Excellent
Grade
Standard
Shape
Sheet
Friction Coefficient
0.15
Plastic Clarity
Opaque

Description

White UHMW Polyethylene Plastic Sheet - 1-1/2" Thick x 32" Wide x 48" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.