Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White UHMW Polyethylene Plastic Sheet 48" L x 32" W x 2-1/2" Thick

  • Mfr # BULK-PS-UHMW-480

  • Zoro # G7854069


product price: $988.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
2-1/2"
Plastic Width
32"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-480
Zoro #
G7854069
UPC #
193005912390
Country of Origin
Unknown

Dimensions

Plastic Thickness
2-1/2"
Plastic Width
32"
Plastic Length
48"
Width
32"
Length Tolerance
(-1" - +1")
Length
48"
Width Tolerance
(-0.25" - +0.25")
Thickness
Item no.

Details

Item
Plastic Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
White
Color
White
Material
UHMW-PE
Tensile Strength
4,400 psi
Standards
FDA, UL 94 HB
Thickness Tolerance
(-0.138" - +0")
Impact Strength
16.0 ft. - lbs./in.
Operating Temp. Range
-70 Degrees to 180 Degrees F
Backing Type
Plain
Friction Coefficient
0.15
Shape
Sheet
Plastic Hardness
70D
Water Absorption
0.0001
Tensile Strength Rating
Poor
Grade
Standard
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Water Absorption Rating
Excellent
Plastic Density
0.034 lbs / cu. in.
Impact Strength Rating
Excellent

Description

White UHMW Polyethylene Plastic Sheet - 2-1/2" Thick x 32" Wide x 48" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.