Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White UHMW Polyethylene Plastic Sheet 48" L x 32" W x 4" Thick

  • Mfr # BULK-PS-UHMW-482

  • Zoro # G7861312


product price: $1,270.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
4"
Plastic Width
32"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-482
Zoro #
G7861312
UPC #
193005912697
Country of Origin
Unknown

Dimensions

Plastic Thickness
4"
Plastic Width
32"
Plastic Length
48"
Width
32"
Width Tolerance
(-0.25" - +0.25")
Thickness
4"
Length Tolerance
(-1" - +1")
Length
48"

Details

Item
Plastic Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
White
Color
White
Tensile Strength
4,400 psi
Backing Type
Plain
Operating Temp. Range
-70 Degrees to 180 Degrees F
Impact Strength
16.0 ft. - lbs./in.
Standards
FDA, UL 94 HB
Material
UHMW-PE
Thickness Tolerance
(-0.063" - +0.055")
Shape
Sheet
Water Absorption
0.0001
Friction Rating
Very Slippery
Plastic Density
0.034 lbs / cu. in.
Water Absorption Rating
Excellent
Grade
Standard
Friction Coefficient
0.15
Tensile Strength Rating
Poor
Plastic Clarity
Opaque
Plastic Hardness
70D
Impact Strength Rating
Excellent

Description

White UHMW Polyethylene Plastic Sheet - 4" Thick x 32" Wide x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.