Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White UHMW Polyethylene Plastic Sheet 48" L x 48" W x 3" Thick

  • Mfr # BULK-PS-UHMW-499

  • Zoro # G7849920


product price: $1,540.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
3"
Plastic Width
48"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-499
Zoro #
G7849920
UPC #
193005912550
Country of Origin
Unknown

Dimensions

Plastic Thickness
3"
Plastic Width
48"
Plastic Length
48"
Thickness
3"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Width
48"
Length
48"

Details

Item
Plastic Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
White
Color
White
Backing Type
Plain
Material
UHMW-PE
Tensile Strength
4,400 psi
Standards
FDA, UL 94 HB
Operating Temp. Range
-70 Degrees to 180 Degrees F
Impact Strength
16.0 ft. - lbs./in.
Thickness Tolerance
(-0.047" - +0.031")
Water Absorption Rating
Excellent
Plastic Density
0.034 lbs / cu. in.
Grade
Standard
Shape
Sheet
Impact Strength Rating
Excellent
Friction Rating
Very Slippery
Water Absorption
0.0001
Plastic Clarity
Opaque
Tensile Strength Rating
Poor
Plastic Hardness
70D
Friction Coefficient
0.15

Description

White UHMW Polyethylene Plastic Sheet - 3" Thick x 48" Wide x 48" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.