White UHMW Polyethylene Plastic Sheet 48" L x 8" W x 3" Thick

  • Mfr # BULK-PS-UHMW-403

  • Zoro # G7845325


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
3"
Plastic Width
8"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-403
Zoro #
G7845325
UPC #
193005912482
Country of Origin
Unknown

Dimensions

Plastic Thickness
3"
Plastic Width
8"
Plastic Length
48"
Width
8"
Length Tolerance
(-1" - +1")
Length
48"
Thickness
3"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
White
Color
White
Operating Temp. Range
-70 Degrees to 180 Degrees F
Impact Strength
16.0 ft. - lbs./in.
Standards
FDA, UL 94 HB
Backing Type
Plain
Thickness Tolerance
(-0.047" - +0.031")
Tensile Strength
4,400 psi
Material
UHMW-PE
Water Absorption Rating
Excellent
Friction Coefficient
0.15
Friction Rating
Very Slippery
Tensile Strength Rating
Poor
Water Absorption
0.0001
Plastic Density
0.034 lbs / cu. in.
Plastic Hardness
70D
Impact Strength Rating
Excellent
Grade
Standard
Shape
Sheet
Plastic Clarity
Opaque

Description

White UHMW Polyethylene Plastic Sheet - 3" Thick x 8" Wide x 48" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.