Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White UHMW Polyethylene Plastic Sheet 6" L x 6" W x 3" Thick

  • Mfr # BULK-PS-UHMW-361

  • Zoro # G7858619


product price: $32.65
/ea
Sold in multiples of 3 for $97.95

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
3"
Plastic Width
6"
Plastic Length
6"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-361
Zoro #
G7858619
UPC #
193005912451
Country of Origin
Unknown

Dimensions

Plastic Thickness
3"
Plastic Width
6"
Plastic Length
6"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Width
6"
Length
6"
Thickness
3"

Details

Item
Plastic Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
White
Color
White
Backing Type
Plain
Standards
FDA, UL 94 HB
Operating Temp. Range
-70 Degrees to 180 Degrees F
Tensile Strength
4,400 psi
Thickness Tolerance
(-0.047" - +0.031")
Impact Strength
16.0 ft. - lbs./in.
Material
UHMW-PE
Plastic Density
0.034 lbs / cu. in.
Impact Strength Rating
Excellent
Tensile Strength Rating
Poor
Plastic Clarity
Opaque
Water Absorption Rating
Excellent
Grade
Standard
Plastic Hardness
70D
Friction Rating
Very Slippery
Water Absorption
0.0001
Shape
Sheet
Friction Coefficient
0.15

Description

White UHMW Polyethylene Plastic Sheet - 3" Thick x 6" Wide x 6" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.