White UHMW Polyethylene Plastic Sheet 96" L x 48" W x 1-1/4" Thick

  • Mfr # BULK-PS-UHMW-529

  • Zoro # G7851013


product price: $1,155.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1-1/4"
Plastic Width
48"
Plastic Length
96"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-529
Zoro #
G7851013
UPC #
193005912024
Country of Origin
Unknown

Dimensions

Plastic Thickness
1-1/4"
Plastic Width
48"
Plastic Length
96"
Length
96"
Width Tolerance
(-0.25" - +0.25")
Thickness
Item no.
Width
48"
Length Tolerance
(-1" - +1")

Details

Item
Plastic Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
White
Color
White
Tensile Strength
4,400 psi
Impact Strength
16.0 ft. - lbs./in.
Backing Type
Plain
Operating Temp. Range
-70 Degrees to 180 Degrees F
Standards
FDA, UL 94 HB
Thickness Tolerance
(-0.069" - +0")
Material
UHMW-PE
Grade
Standard
Plastic Density
0.034 lbs / cu. in.
Water Absorption Rating
Excellent
Water Absorption
0.0001
Impact Strength Rating
Excellent
Shape
Sheet
Tensile Strength Rating
Poor
Plastic Hardness
70D
Plastic Clarity
Opaque
Friction Coefficient
0.15
Friction Rating
Very Slippery

Description

White UHMW Polyethylene Plastic Sheet - 1-1/4" Thick x 48" Wide x 96" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.