Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White UHMW Polyethylene Plastic Sheet 96" L x 48" W x 3" Thick

  • Mfr # BULK-PS-UHMW-531

  • Zoro # G7864182


product price: $3,145.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
3"
Plastic Width
48"
Plastic Length
96"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-531
Zoro #
G7864182
UPC #
193005912581
Country of Origin
Unknown

Dimensions

Plastic Thickness
3"
Plastic Width
48"
Plastic Length
96"
Thickness
3"
Width Tolerance
(-0.25" - +0.25")
Length
96"
Width
48"
Length Tolerance
(-1" - +1")

Details

Item
Plastic Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
White
Color
White
Material
UHMW-PE
Operating Temp. Range
-70 Degrees to 180 Degrees F
Thickness Tolerance
(-0.047" - +0.031")
Impact Strength
16.0 ft. - lbs./in.
Standards
FDA, UL 94 HB
Backing Type
Plain
Tensile Strength
4,400 psi
Friction Coefficient
0.15
Grade
Standard
Water Absorption Rating
Excellent
Friction Rating
Very Slippery
Plastic Hardness
70D
Shape
Sheet
Water Absorption
0.0001
Plastic Clarity
Opaque
Tensile Strength Rating
Poor
Impact Strength Rating
Excellent
Plastic Density
0.034 lbs / cu. in.

Description

White UHMW Polyethylene Plastic Sheet - 3" Thick x 48" Wide x 96" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products