Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White UHMW Polyethylene Plastic Sheet 96" L x 48" W x 4" Thick

  • Mfr # BULK-PS-UHMW-532

  • Zoro # G7852343


product price: $4,257.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
4"
Plastic Width
48"
Plastic Length
96"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-UHMW-532
Zoro #
G7852343
UPC #
193005912741
Country of Origin
Unknown

Dimensions

Plastic Thickness
4"
Plastic Width
48"
Plastic Length
96"
Length Tolerance
(-1" - +1")
Thickness
4"
Length
96"
Width Tolerance
(-0.25" - +0.25")
Width
48"

Details

Item
Plastic Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
White
Color
White
Standards
FDA, UL 94 HB
Impact Strength
16.0 ft. - lbs./in.
Operating Temp. Range
-70 Degrees to 180 Degrees F
Thickness Tolerance
(-0.063" - +0.055")
Tensile Strength
4,400 psi
Backing Type
Plain
Material
UHMW-PE
Friction Coefficient
0.15
Friction Rating
Very Slippery
Tensile Strength Rating
Poor
Water Absorption Rating
Excellent
Plastic Hardness
70D
Shape
Sheet
Grade
Standard
Plastic Clarity
Opaque
Impact Strength Rating
Excellent
Plastic Density
0.034 lbs / cu. in.
Water Absorption
0.0001

Description

White UHMW Polyethylene Plastic Sheet - 4" Thick x 48" Wide x 96" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.