White UHMW Polyethylene UHMW Polyethylene Plastic Sheets & Bars 120" L x 48" W x 1-3/4" Thick

  • Mfr # BULK-PS-UHMW-970

  • Zoro # G207032740


product price:  $3,021.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1-3/4"
Plastic Width
48"
Plastic Length
120"
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-970
Zoro #
G207032740
UPC #
193005237530
Country of Origin
China

Dimensions

Plastic Thickness
1-3/4"
Plastic Width
48"
Plastic Length
120"

Details

Item
UHMW Polyethylene Plastic Sheets & Bars
Plastic Material
UHMW Polyethylene
Color
White
Shape
Sheet
Water Absorption
0.0001
Impact Strength Rating
Excellent
Standards
FDA, UL 94 HB
Water Absorption Rating
Excellent
Impact Strength
16.0 ft. - lbs./in.
Friction Rating
Very Slippery
Tensile Strength
4,400 psi
Friction Coefficient
0.15
Tensile Strength Rating
Poor
Plastic Density
0.034 lbs / cu. in.
Grade
Standard
Plastic Clarity
Opaque
Plastic Hardness
70D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.