White UHMW Polyethylene UHMW Polyethylene Plastic Sheets & Bars 120" L x 48" W x 2-3/4" Thick

  • Mfr # BULK-PS-UHMW-972

  • Zoro # G307032893


product price: $4,474.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
2-3/4"
Plastic Width
48"
Plastic Length
120"
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-972
Zoro #
G307032893
UPC #
193005237523
Country of Origin
China

Dimensions

Plastic Thickness
2-3/4"
Plastic Width
48"
Plastic Length
120"

Details

Item
UHMW Polyethylene Plastic Sheets & Bars
Plastic Material
UHMW Polyethylene
Color
White
Plastic Density
0.034 lbs / cu. in.
Tensile Strength
4,400 psi
Water Absorption
0.0001
Plastic Clarity
Opaque
Impact Strength Rating
Excellent
Plastic Hardness
70D
Friction Rating
Very Slippery
Grade
Standard
Water Absorption Rating
Excellent
Shape
Sheet
Standards
FDA, UL 94 HB
Tensile Strength Rating
Poor
Friction Coefficient
0.15
Impact Strength
16.0 ft. - lbs./in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.