White UHMW Polyethylene UHMW Polyethylene Plastic Sheets & Bars 120" L x 48" W x 3-1/2" Thick

  • Mfr # BULK-PS-UHMW-974

  • Zoro # G107032956


product price: $6,119.99
/ea
Additional $345.00 delivery surcharge applies per item.
See details

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
3-1/2"
Plastic Width
48"
Plastic Length
120"
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-974
Zoro #
G107032956
UPC #
193005237509
Country of Origin
China

Dimensions

Plastic Thickness
3-1/2"
Plastic Width
48"
Plastic Length
120"

Details

Item
UHMW Polyethylene Plastic Sheets & Bars
Plastic Material
UHMW Polyethylene
Color
White
Friction Rating
Very Slippery
Water Absorption Rating
Excellent
Grade
Standard
Impact Strength Rating
Excellent
Tensile Strength
4,400 psi
Friction Coefficient
0.15
Standards
FDA, UL 94 HB
Tensile Strength Rating
Poor
Plastic Hardness
70D
Plastic Clarity
Opaque
Plastic Density
0.034 lbs / cu. in.
Water Absorption
0.0001
Impact Strength
16.0 ft. - lbs./in.
Shape
Sheet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.