X-Profile Viton O-Ring, Dash 211, PK10

  • Mfr # ZUSAQV70211

  • Zoro # G1668364


product price:  $18.25
/pk 10, $1.83/ea

Key Features

Dash Number
211
System of Measurement
Inch
Cross Section Shape
X
Material
Viton
O-Ring Material
Viton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSAQV70211
Zoro #
G1668364
UPC #
193005245016
Country of Origin
China

Dimensions

Nominal Inside Dia.
13/16"
Actual Inside Dia.
0.796"
Nominal Outside Dia.
1-1/16"
Actual Outside Dia.
1.074"

Details

Item
O-Ring
Dash Number
211
System of Measurement
Inch
Cross Section Shape
X
Material
Viton
O-Ring Material
Viton
Durometer
75A
Color
Black
FDA Approved
No
Temp. Range
-15° to 400° F
Metal Detectable
No
Durometer (Hardness) Rating
Standard
Type
O-Ring
Grade
Standard

Description

O-Ring,X-Profile,Viton,Dash 211,PK10, Package Quantity 10

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.