X-Profile Viton O-Ring, Dash 214, PK5

  • Mfr # ZUSAQV70214

  • Zoro # G1668355


product price: $10.79
/pk 5, $2.16/ea

Key Features

Dash Number
214
System of Measurement
Inch
Material
Viton
Cross Section Shape
X
O-Ring Material
Viton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAQV70214
Zoro #
G1668355
UPC #
193005245047
Country of Origin
China

Dimensions

Nominal Inside Dia.
1"
Actual Inside Dia.
0.984"
Nominal Outside Dia.
1-1/4"
Actual Outside Dia.
1.262"

Details

Item
O-Ring
Dash Number
214
System of Measurement
Inch
Material
Viton
Cross Section Shape
X
O-Ring Material
Viton
Durometer
75A
Color
Black
Metal Detectable
No
Temp. Range
-15° to 400° F
Durometer (Hardness) Rating
Standard
FDA Approved
No
Type
O-Ring
Grade
Standard

Description

O-Ring,X-Profile,Viton,Dash 214,PK5, Package Quantity 5

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.